4-1/4 in. Drain Cover in Brushed Gold

You last purchased this on
 
Moen

4-1/4 in. Drain Cover in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

4-1/4 in. Drain Cover in Brushed Gold

  • Fast #
  • Part #M101663BG
  • Item #7741018
  • Manufacturer Part #101663BG
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Brushed gold
  • Requires Certification

Documents


Specifications

BAA Compliant:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
1/4 in
Diameter:
4-1/4 in
Drain Opening:
3 in
Height:
63/100 in
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Brass
Origin:
Domestic
Product Type:
Drain Cover
Strainer Size:
3 in
Weight:
0.35 lb