4-1/4 in. Brass Drain Cover in Brushed Nickel

You last purchased this on
 
Moen

Kingsley™ 4-1/4 in. Brass Drain Cover in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley™ 4-1/4 in. Brass Drain Cover in Brushed Nickel

  • Fast #
  • Part #M101663BN
  • Item #1869703
  • Manufacturer Part #101663BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Specifications

Application:
Residential
Coating:
PVD
Collection:
Kingsley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-1/4 in
Drain Component Type:
Drain Cover
Drain Opening:
3 in
GSA Approved:
No
Height:
1/16 in
Material:
Brass
Origin:
Global
Strainer Style:
Snap-In
Trim Ring:
No
UL Listed:
No
Weight:
0.35 lb