4-1/4 in. Brass Drain Cover in Oil Rubbed Bronze
Kingsley™ 4-1/4 in. Brass Drain Cover in Oil Rubbed Bronze
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits 3-Inch drain opening
- Genuine Moen part designed to make every day a bit easier
- Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Backed by Moen’s Limited Lifetime Warranty
- Corrosion-resistant metal construction
Specifications
- Application:
- Residential
- Coating:
- PVD
- Collection:
- Kingsley™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-1/4 in
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Drain Cover
- Drain Opening:
- 3 in
- GSA Approved:
- No
- Height:
- 1/16 in
- Length:
- 4-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Origin:
- Domestic
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UL Listed:
- No
- Weight:
- 0.35 lb
- Width:
- 4-1/4 in