Moen Kingsley™ 4-1/4 in. Tub and Shower Strainer

M101664

Color Finish

Starting at $29.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Kingsley™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-1/4 in
Height
7/64 in
Material
Brass
Product Type
Strainer
Strainer Size
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday