0 items

Moen 4 ft. Decorative Frame Straight

CSIMS3048

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes mounting brackets and mounting template
  • Limited lifetime warranty
  • Mirrorscapes
  • Optional accessories: Extension: ME3055
  • Pair of 4' straights
  • Required accessories: Frame corners: MC3000

SPECIFICATIONS

Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Length
4 ft
Material
Wood
Size
4 In
Type
Mirror Frames

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday