Moen 4-Fuction Hand Shower Package with Hose and Slide Bar

M3867

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 30" bar with adjustable slide
  • 69" flexible hose
  • Flow rate: 2.5 gpm (9.5 lpm) max.
  • Flow rate: 2.5 gpm at 80 psi
  • Spray settings: massage, vigorous, full and combination

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Color Finish
Platinum
Depth
33 in
Diameter
4-13/16 in
Faucet Connection Size
1/2 in
Faucet Height
30 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Height
30 in
IAPMO Listed
No
Length
69 in
Material
Metal
NSF Certified
No
Showerhead Function
4
Spray Type
Combination, Full, Massage, Vigorous
Trim Only
No
WaterSense Labeled
No
Width
5-22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday