0 items

Moen Chateau® 4-Function Hand Shower

M128875

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handshower
  • Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Chateau®
Color Finish
Platinum
Diameter
4 in
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Height
10 in
IAPMO Listed
No
Length
11-7/10 in
NSF Certified
No
Showerhead Function
4
Spray Type
Full, Massage, Vigorous
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday