0 items

Moen Talign™ 4-Hole Double Lever Handle Trim Roman Tub

MT394

Color Finish

Starting at $477.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
10 in
Collection
Talign™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Spout Height
4-11/16 in
Spout Reach
7-1/3 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday