4-Hole Single Bowl Stainless Steel Kitchen Sink Stainless Steel
4-Hole Single Bowl Stainless Steel Kitchen Sink Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five year limited warranty
- Features soundshield™ assuring exceptional noise reduction and quiet dependability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3M
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Left
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 21 in x 16 in x 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in