Moen 5 ft. Curved Shower Rod

CSI21025

Color Finish

Starting at $19.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Fits standard 72" x 72" shower curtains
  • Limited lifetime warranty
  • Provides extra elbow room in the shower
  • Rod only

SPECIFICATIONS

Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1 in
Length
5 ft
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday