60 in. Curved Shower Rod in Old World Bronze
60 in. Curved Shower Rod in Old World Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Diameter:
- 1 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- Weight:
- 2.2 lb
- Width:
- 59 in