60 in. Fixed Curved Shower Rod in Brushed Nickel
60 in. Fixed Curved Shower Rod in Brushed Nickel
Frequently Purchased Together
Product Details
- Fits standard 72" x 72" shower curtains
- Provides extra elbow room in the shower
- Corrosion resistant
- Limited lifetime warranty
- Features 180° pivoting mounting flanges for an easy and flexible installation
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1 in
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Installation Type:
- Secure Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved