60 in. Fixed Curved Shower Rod in Old World Bronze

You last purchased this on
 
Moen

60 in. Fixed Curved Shower Rod in Old World Bronze

  • Fast #
  • Part #MCSR2165OWB
  • Item #3526472
  • Manufacturer Part #CSR2165OWB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

60 in. Fixed Curved Shower Rod in Old World Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Old World Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits standard 72" x 72" shower curtains
  • Provides extra elbow room in the shower
  • Corrosion resistant
  • Limited lifetime warranty
  • Features 180° pivoting mounting flanges for an easy and flexible installation
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Old World Bronze
Diameter:
1 in
Gauge (metal):
22 ga
IAPMO Listed -:
No
Installation Type:
Secure Mount
Length:
60 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved