Moen Donner 5 ft. Shower Rod

CSI525

Color Finish

Starting at $18.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Fits standard 72" x 72" shower curtains
  • One year limited warranty

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Donner
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1 in
Gauge
23
IAPMO Listed
No
Length
5 ft
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday