0 items

Moen Weymouth® 6-3/4 in. Tub Spout

MS12104

Color Finish

Starting at $120.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Weymouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
Faucet Connection
Slip
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Length
6-3/4 in
Spout Reach
6-3/4 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday