6-39/50 in. Towel Ring in Brushed Nickel

You last purchased this on
 
Moen

6-39/50 in. Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

6-39/50 in. Towel Ring in Brushed Nickel

  • Fast #
  • Part #MYB1086BN
  • Item #7207639
  • Manufacturer Part #YB1086BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-6/25 in
Height:
6-39/50 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Product Type:
Hardware
Projection:
3-6/25 in
Ring Type:
Closed
Shape:
Round
Style:
Traditional
Weight:
0.42 lb
Width:
5-49/50 in