6 in. Shower Arm in Brushed Nickel
6 in. Shower Arm in Brushed Nickel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Documents
Specifications
- ADA Compliant:
- No
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Shower Arm Reach:
- 6 in
- Showerhead Function:
- Single
- Spout Height:
- 5-7/8 in
- Style:
- Traditional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.48 lb
- Width:
- 5-1/5 in