Single Function Full Showerhead in Brushed Nickel

You last purchased this on
 
Moen

6371 Series Single Function Full Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

6371 Series Single Function Full Showerhead in Brushed Nickel

  • Fast #
  • Part #M6371BN
  • Item #7203631
  • Manufacturer Part #6371BN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • 4" diameter spray head
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime
  • Limited lifetime warranty
  • One-function full spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
PVD
Collection:
6371 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Origin:
Global
Product Type:
Showerhead
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.48 lb