0 items

Moen Waterhill™ 7 in. Diverter Tub Spout

MS114

Color Finish

Starting at $174.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Waterhill™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Slip
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Length
7 in
Spout Reach
7 in
Spout Type
Diverter

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday