8 in. Shower Arm in Oil Rubbed Bronze
Home Care® 8 in. Shower Arm in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 8-inch shower arm
- Oil rubbed bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Painted
- Collection:
- Home Care®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Shower Arm Reach:
- 8 in
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.46 lb