100W Wall Sconce Bath Light Fixture in Polished Chrome
90 Degree™ 100W Wall Sconce Bath Light Fixture in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 90 Degree™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Energy Star Compliant:
- No
- Height:
- 7-12/25 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 110V
- Watts:
- 100 W
- Weight:
- 2.6 lb
- Width:
- 4-53/100 in