90 Degree™ 2-Globe Light Fixture in Brushed Nickel

Part #MYB8862BN  |  Item #5099409  |  Manufacturer Part #YB8862BN

$ 244.99 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Bulb Style: Globe

Bulb Type: Incandescent

Collection: 90 Degree™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Height: 7-12/25 in

Length: 7 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Number Of Lights: 2

UL Listed: Yes

Watts: 100

Width: 11-73/100 in