Moen

90 Degree™ 2-Globe Light Fixture in Polished Chrome

Part #MYB8862CH  |  Item #5099410  |  Manufacturer Part #YB8862CH

$ 209.99 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  2
  • Pallet:  48
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

Specifications

ADA Compliant: No

Bulb Style: Globe

Bulb Type: Incandescent

Collection: 90 Degree™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Height: 7-12/25 in

Installation Type: Wall Mount

Length: 7 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Number Of Lights: 2

Type: MYB8862CH

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 11-73/100 in