3-Function Tub and Shower Transfer Valve Trim with Single Lever Handle in Brushed Nickel

This product has been replaced by

Moen Brushed Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Diverter Valve Trim in Brushed Nickel
Manufacturer Part #UTS4172BN
You last purchased this on
 
Moen

90 Degree™ 3-Function Tub and Shower Transfer Valve Trim with Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Brushed Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Diverter Valve Trim in Brushed Nickel
Manufacturer Part #UTS4172BN
Moen

90 Degree™ 3-Function Tub and Shower Transfer Valve Trim with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #MTS4173BN
  • Item #7574266
  • Manufacturer Part #TS4173BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Bathroom Faucet Type:
Centerset
Brand Model Compatibility:
3362 Valve
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
PVD
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Width:
6 in
Faucet Center Size:
4 in
Faucet Height:
4 in
Faucet Valve Type:
Tub and Shower Transfer Valve
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4 in
MA Approved -:
Yes
Material:
Metal, Brass
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Product Type:
Valve
Spout Height:
7-1/2 in
Spout Reach:
4-3/8 in
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Tub & Shower Transfer Valve
WaterSense Labeled:
No
Weight:
1.37 lb
Width:
4 in