Moen 90 Degree™ 3-Globe Light Fixture

CSIYB8863

Color Finish

Starting at $229.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
White Frosted
Height
7-12/25 in
Installation Type
Wall Mount
Length
7 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass, Zinc
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
20-3/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday