Moen

90 Degree™ 4-Globe Light Fixture in Polished Chrome

Part #CSIYB8864  |  Manufacturer Part #YB8864CH

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Style: Globe

Bulb Type: Incandescent

Collection: 90 Degree™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Glass Type: White Frosted

Height: 7-12/25 in

Installation Type: Wall Mount

Length: 7 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Material: Glass, Zinc

Number Of Lights: 4

Type: MYB8864CH

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 28-41/100 in