Moen 90 Degree™ 90 Degree Grab Bar Polished Chrome

CSIYG8824

Color Finish

Starting at $130.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable construction
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
Capacity
500 lbs
Collection
90 Degree™
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Length
24 in
Material
Stainless Steel
Width
2-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday