Cabinet Knob in Polished Chrome

You last purchased this on
 
Moen

90 Degree™ Cabinet Knob in Polished Chrome

  • Fast #
  • Part #MYB8805CH
  • Item #4207526
  • Manufacturer Part #YB8805CH
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

90 Degree™ Cabinet Knob in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Drawer knob
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hardware Type:
Cabinet Knob
Height:
39/50 in
Length:
79/100 in
Material:
Zinc
Style:
Contemporary
Width:
49/50 in