Moen

90 Degree™ Escutcheon and Gasket Kit in Brushed Nickel

Part #M147574BN  |  Manufacturer Part #147574BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: T2711 Posi-Temp Single Handle Tub/Shower Trim

Coating: PVD

Collection: 90 Degree™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Global

Product Type: Escutcheon

Type: Escutcheon

UL Listed: No

WaterSense Labeled: No

Weight: 0.71