Moen

90 Degree™ Handheld Showerhead in Brushed Nickel

Part #M147547BN  |  Manufacturer Part #147547BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: 90 Degree™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Showerhead Function: Single

Type: M147547BN

WaterSense Labeled: No