Handheld Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #176257
90 Degree™ Handheld Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 331-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement hand held shower
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- 90 Degree™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Showerhead Function:
- Single
- WaterSense Labeled:
- No