Roman Tub Trim Only with Single-Handle and Hand Shower in Brushed Nickel

You last purchased this on
 
Moen

90 Degree™ Roman Tub Trim Only with Single-Handle and Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

90 Degree™ Roman Tub Trim Only with Single-Handle and Hand Shower in Brushed Nickel

  • Fast #
  • Part #MTS9041BN
  • Item #4146821
  • Manufacturer Part #TS9041BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.3
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
2 gpm
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
4-1/4 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
7-5/8 in
WaterSense Labeled:
No