Moen

90 Degree™ Single Function Hand Shower in Polished Chrome

Part #MS3879EP17  |  Manufacturer Part #S3879EP17

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 69" hose length
  • Includes slide bar

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: 90 Degree™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 5/8 in

Faucet Height: 30-5/8 in

Faucet Mount: Wall Mount

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 2

Height: 30-5/8 in

Hose Included: Yes

Hose Length: 69 in

IAPMO Listed: Yes

Length: 8-3/4 in

NSF Certified: No

Pause Control: No

Showerhead Function: Single

Spray Type: Full

Trim Only: No

Type: MS3879EP17

WaterSense Labeled: Yes