Moen 90 Degree™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

MS6701

Manufacturer Part #: S6701

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Deck plate sold separately

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Coating
Electroplated
Collection
90 Degree™
Deck Plate Included
No
Drain Included
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
6-5/16 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
1255™ Duralast™ Cartridge
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliance Level
Compliant Not Certified
MA Approved
Yes
Maximum Deck Thickness
2-1/2 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Origin
Domestic
Spout Reach
4-1/4 in
Spout Type
Fixed
Supply Lines Included
Yes
Trim Only
No
UL Listed
No
Vandal Resistant
No
WaterSense Labeled
Yes
Width
2-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday