Moen

90 Degree™ Single Handle Pull Out Kitchen Faucet in Classic Stainless

Part #MS7597CSL  |  Manufacturer Part #S7597CSL

Color/Finish:
Classic Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: 90 Degree™

Color Finish: Classic Stainless

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 12-3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Length: 59 in

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Out, Single Handle

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 11-5/16 in

Spout Reach: 9-13/16 in

Spout Swivel: 360°

Spout Type: High Arc

Supply Lines Included: Yes

Trim Only: No

UL Listed: No