Single Handle Shower Faucet in Polished Chrome

You last purchased this on
 
Moen

90 Degree™ Single Handle Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

90 Degree™ Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #MTS3715NH
  • Item #7203546
  • Manufacturer Part #TS3715NH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
3510 Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Valve Type:
1225®
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
80 psi
Product Type:
Shower Only
Scald Guard:
Yes
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No
Weight:
1.95 lb