90 Degree™ Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #MTS3713  |  Item #3862635  |  Manufacturer Part #TS3713

$ 284.41 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • 6" diameter spray head rainshower for exceptional water coverage
  • Full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • 7 1/4" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

Brand Model Compatibility: Moentrol® 3510 Valve

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: 90 Degree™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-7/16 in

Escutcheon Width: 6-7/16 in

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: 1225®

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Length: 8-3/8 in

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full Spray

Trim Only: Yes

Tub Spout Reach: 7-1/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen 90 Degree™ Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $284.41