Single Lever Handle Bar Faucet in Spot Resist Stainless
90 Degree™ Single Lever Handle Bar Faucet in Spot Resist Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 in. spout height
- Duralock quick connect system for easy installation
- Single-handle lever handles make it easy to adjust the water
- Limited lifetime warranty
- Spot Resist stainless finish makes cleanup easy by resisting fingerprints and water spots
- Complies with Americans with Disabilities Act (ADA) specifications
- 1-hole sink configuration
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1255™ Duralast™
- Coating:
- Painted
- Collection:
- 90 Degree™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Deck Plate Included:
- No
- Depth:
- 3-1/2 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 24-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Fixed Spout
- Side Spray:
- No
- Spout Reach:
- 7-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.8 lb
- Width:
- 12-1/4 in