Moen

90 Degree™ Single Lever Handle Shower Trim Only in Brushed Nickel

Part #MTS3715BN  |  Manufacturer Part #TS3715BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • 6" diameter spray head rainshower for exceptional water coverage
  • Full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: 3510 Valve

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1225

Coating: PVD

Collection: 90 Degree™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8-19/50 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

IAPMO Listed: No

MA Approved: Yes

Material: Metal

Number of Handles: Single Handle

Origin: Domestic

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Spray Type: Rainshower

Trim Only: Yes

Type: Shower Only

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 2.99

Width: 6-11/25 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access