Moen 90 Degree™ Towel Ring

CSIYB8886

Color Finish

Starting at $58.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
1-13/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc Alloy Die Cast

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday