Moen

90 Degree™ Wall Mount Toilet Tissue Holder in Polished Chrome

Part #CSIYB8808  |  Manufacturer Part #YB8808CH

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Pivoting
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: 90 Degree™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-15/16 in

Height: 1-13/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-3/10 in

Material: Zinc

Mount Type: Wall

Pivoting: Yes

Projection: 2-15/16 in

Type: MYB8808CH