Supply Elbow in Oil Rubbed Bronze

You last purchased this on
 
Moen

A721 Series Supply Elbow in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

A721 Series Supply Elbow in Oil Rubbed Bronze

  • Fast #
  • Part #MA721ORB
  • Item #7585391
  • Manufacturer Part #A721ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Coating:
Painted
Collection:
A721 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3/5 in
End Connection 1:
FNPT
End Connection 2:
NPSM
End Connections:
FNPT x NPSM
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
1-17/20 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Part Type:
Supply Elbow
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Lever
Hose Included:
No
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Origin:
Global
Pause Control:
No
Shape:
Square
Style:
Modern
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.6 lb
Width:
1-17/20 in