AC Adapter with Shielded Cable for Moen 8301 Sensor

Part #M104427  |  Item #1353567  |  Manufacturer Part #104427

$ 48.45 EACH

Brand Model Compatibility:

8301 Sensor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1 year limited warranty

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: 8301 Sensor

Depth: 6 in

Faucet Part Type: Adapter

GSA Approved: No

Height: 2-3/4 in

IAPMO Listed: No

Length: 8 in

MA Approved: Yes

NSF Certified: No

Origin: Global

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Weight: 1.16

Width: 3-1/4 in