Adapter Kit for T471 Single-Handle Standard Tub and Shower Faucet Trim
Adapter Kit for T471 Single-Handle Standard Tub and Shower Faucet Trim
Package Quantity Info:
EA: 1 IP: 2 CA: 12 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Fits Model:
- T471
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7-12/15 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.26 lb
- Width:
- 5-3/5 in