Adapter Service Kit for Moen 7594E Series, 7185E Series, 7565E Series and S72308E Series Adapter Service Kit
Adapter Service Kit for Moen 7594E Series, 7185E Series, 7565E Series and S72308E Series Adapter Service Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delaney™ 87359E Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No