Adjustable Temperature Limit Stop in Polished Brass
Adjustable Temperature Limit Stop in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16875-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- VILLETA™MOENTROL® TL3191 and TL3191CP Single-Handle Tub/Shower Trims
- Coating:
- PVD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Temperature Limit Stop
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Valve Body
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.09 lb