Single Handle Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
Moen

Adler™ Single Handle Kitchen Faucet with Side Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Adler™ Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #MCA87534
  • Item #3987289
  • Manufacturer Part #CA87534
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Adler™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
5-3/16 in
Spout Reach:
9-7/16 in
Spout Swivel:
180°
Supply Lines Included:
No
UL Listed:
No