Moen

Adler™ Single Lever Handle Kitchen Sink Faucet in Polished Chrome

Part #MCA87016  |  Manufacturer Part #CA87016

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features duralock™ quick connect system for easy installation
  • Limited lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61-9

ASME Specifications: ASME A112.18.1

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1255™ Duralast™

Center Size: 4 in

Collection: Adler™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Metal

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 2.2 gpm

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 4 Hole

Spout Height: 5-3/16 in

Spout Reach: 9-24/25 in

Trim Only: No