Aerator in Spot Resist Stainless
Aerator in Spot Resist Stainless
Frequently Purchased Together
Product Details
- Replacement aerator only
- Stainless finish delivers a lightly brushed warm grey metallic look
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Caldwell™ CA87060SRS Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Fits Brand:
- Moen
- IAPMO Listed -:
- No
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure Compensating:
- No
- Product Type:
- Aerator/Stream Straightener
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.14 lb