1.5 gpm Aerator Flow Restrictor

You last purchased this on
 
Moen

Eco Performance 1.5 gpm Aerator Flow Restrictor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Eco Performance 1.5 gpm Aerator Flow Restrictor

  • Fast #
  • Part #M137401
  • Item #3579584
  • Manufacturer Part #137401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Product shown in overall faucet diagram
  • This product is changing flow rate to adhere to california requirements. product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with california energy commission requirements based on date of manufacture. difference in the flow rates is negligible.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CEC Compliant:
For Sale in CA
Collection:
Eco Performance
End Connection 1:
Barbed
End Connections:
Barbed
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Metal
Maximum Temperature:
120
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Pressure Compensating:
Yes
Product Type:
Flow Restrictor
Stream Type:
Aerated
UL Listed:
No
WaterSense Labeled:
No